Skip to Content
Merck
All Photos(2)

Key Documents

DWK211834402

Duran® Filtering Flasks And Bottles With Side-Arm Socket

conical bottom (ERLENMEYER SHAPE)

Synonym(s):

211834402

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
$1,240.00

$1,240.00


Check Cart for Availability


Select a Size

Change View
10 EACH
$1,240.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$1,240.00


Check Cart for Availability

material

conical bottom (ERLENMEYER SHAPE)

packaging

pkg of 10 ea

manufacturer/tradename

DURAN® 211834402

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

Application

Separations by vacuum filtration, Filtration at reduced pressure, Filtrieren, Vacuum filtration, Safe working under vacuum, Boro 3.4

Features and Benefits

Provision of filtration flasks with a socket has not only made work in preparation and analytical laboratories easier and simpler, but has also reduced the risk of accidents; Vacuum resistant due to the heavy wall thickness; Fired-on, highly durable white print; Fired-on, highly durable white print; Erlenmeyer shape

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service