Skip to Content
Merck
All Photos(2)

Key Documents

BAF146000043

SP Bel-Art® Two Piece Buchner Funnels

polypropylene, capacity 40 mL (1.35 oz)

Synonym(s):

Buchner Funnel, Funnels

Sign Into View Organizational & Contract Pricing

Select a Size

6 EACH
$124.00

$124.00


Check Cart for Availability


Select a Size

Change View
6 EACH
$124.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

$124.00


Check Cart for Availability

material

polypropylene

feature

to hold 42.5 mm 1¹¹⁄₁₆"

packaging

pack of 6 ea

manufacturer/tradename

Bel-Art F14600-0043

Overall H

3.9375 in. (100 mm)

capacity

40 mL (1.35 oz)

plate diam.

1.5 in. (38 mm)

stem I.D. × L × O.D.

0.25 in. (6 mm) × 1.8125 in. (46 mm) × 0.375 in. (9 mm)

top I.D. × O.D.

1.75 in. (45 mm) × 2 in. (51 mm)

Related Categories

General description

Easy-to-clean two-piece, polypropylene plastic Buchner funnels include a molded in perforated plate.

Features and Benefits

  • Lightweight; not top-heavy
  • Steam autoclavable at 121ºC (250ºF)
  • Use with Vac-Ring Filter Seal (H38959-0000) for quick filter setup

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service