Skip to Content
Merck
All Photos(1)

Key Documents

CLS6885222

Pyrex® bell jar with knob

O.D. × H 222 mm × 425 mm

Synonym(s):

Corning® 6885

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$1,690.00

$1,690.00


Check Cart for Availability


Select a Size

Change View
2 EA
$1,690.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$1,690.00


Check Cart for Availability

manufacturer/tradename

Corning 6885-222

O.D. × H

222 mm × 425 mm

Related Categories

General description

Pyrex brand bell jars are made from specially selected mold-blown blanks. The bottom flange has a finely ground finish to assure tight sealing with ground glass plates. Rated 1-Atmosphere vacuum. Do not use with heat or pressure applications.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service