Skip to Content
Merck
All Photos(1)

Key Documents

CLS64022L

Pyrex® Squibb separatory funnel, Pyrex jointed stopper, PTFE stopcock

Synonym(s):

Corning® 6402

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$380.00

$380.00


Available to ship on15 April 2025Details



Select a Size

Change View
1 EA
$380.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

$380.00


Available to ship on15 April 2025Details


stopcock size

6

stopper size

38

manufacturer/tradename

Corning 6402-2L

stem O.D. × L

12 mm × 65 mm

Looking for similar products? Visit Product Comparison Guide

Other Notes

Designed so that only PTFE and borosilicate glass are in contact with liquids or gases. Two sealing mechanisms are utilized. First, the tip of the PTFE body is "threaded down" into a glass seat. Second, an adjustable gland seal within PTFE body prevents leakage through the cap. No lubrication, O-rings, or retaining clips required.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service