Skip to Content
Merck
All Photos(1)

Key Documents

CLS51001L

Pyrex® wide-mouth Erlenmeyer flask

capacity 1,000 mL

Synonym(s):

conical flasks, erlenmeyer flasks, flask erlenmeyer, flasks erlenmeyer, Corning® 5100

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
$371.00

$371.00


Check Cart for Availability


Select a Size

Change View
24 EA
$371.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$371.00


Check Cart for Availability

material

borosilicate glass
bottom (baffled)
wide-mouth

Joint

joint stopper11

sterility

non-sterile

feature

cap: no
subdivision 50 mL

packaging

case of 24
pack of 6

manufacturer/tradename

Corning 5100-1L

volume measuring range

250-1,000 mL

capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® wide-mouth Erlenmeyer flasks are made of borosilicate glass for optical clarity and mechanical strength.
  • Flasks have durable white enamel graduations to show approximate capacity and an extra-large marking spot.
  • Features a heavy-duty rim.
  • Ideal for use as a titration flask.
Heavy-duty rim. Especially recommended as a titration flask.

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service