Skip to Content
Merck
All Photos(1)

Key Documents

CLS4995250

Pyrex® wide-mouth graduated Erlenmeyer flask with screw-cap

capacity 250 mL

Synonym(s):

conical flasks, erlenmeyer flasks, flask erlenmeyer, flasks erlenmeyer, Corning® 4995

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$411.00

$411.00


Available to ship on28 April 2025Details



Select a Size

Change View
6 EA
$411.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$411.00


Available to ship on28 April 2025Details


material

borosilicate glass
polypropylene cap
screw top cap
wide-mouth

sterility

non-sterile

feature

cap
closure type Screw cap

packaging

case of 6

manufacturer/tradename

Corning 4995-250

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Features a GL 45 size, PP, plug-seal screw-cap on a wide, 29 mm neck opening that accommodates larger volume serological pipettes. Also good for media prep and storage, or as a culture flask when optional membrane cap is used.

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service