CLS49801L
Pyrex® narrow-mouth graduated Erlenmeyer flask
capacity 1,000 mL
Synonym(s):
conical flasks, erlenmeyer flasks, flask erlenmeyer, flasks glass, Corning® 4980
About This Item
Recommended Products
material
borosilicate glass
narrow-mouth
Joint
joint stopper9
sterility
non-sterile
feature
cap: no
subdivision 50 mL
packaging
case of 24
pack of 6
manufacturer/tradename
Corning 4980-1L
availability
not available in EU
volume measuring range
250-1,000 mL
capacity
1,000 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Pyrex® narrow-mouth graduated Erlenmeyer flasks are made of borosilicate glass for optical clarity and mechanical strength.
- Flasks have durable white enamel graduations and an extra-large marking spot.
- Features an improved tooled heavy-duty top finish.
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service