Skip to Content
Merck
All Photos(1)

Key Documents

CLS4980500

Pyrex® narrow-mouth graduated Erlenmeyer flask

capacity 500 mL

Synonym(s):

conical flasks, erlenmeyer flasks, flask erlenmeyer, flasks glass, Corning® 4980

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43
Pricing and availability is not currently available.

material

borosilicate glass
narrow-mouth

Joint

joint stopper7

sterility

non-sterile

feature

cap: no
subdivision 50 mL

packaging

case of 36
pack of 6

manufacturer/tradename

Corning 4980-500

availability

not available in EU

volume measuring range

100-500 mL

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® narrow-mouth graduated Erlenmeyer flasks are made of borosilicate glass for optical clarity and mechanical strength.
  • Flasks have durable white enamel graduations and an extra-large marking spot.
  • Features an improved tooled heavy-duty top finish.
Approximate graduations are in durable white enamel. An extra large marking space is also provided. Heavy, durable top tooling.

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service