Skip to Content
Merck
All Photos(1)

Key Documents

CLS31757

Pyrex® glass drying trays

capacity 1.75 L, L × W × H 11 in. × 7 in. × 1 1/2 in.

Synonym(s):

Corning® 3175

Sign Into View Organizational & Contract Pricing

Select a Size

4 EA
$65.00

$65.00


Check Cart for Availability


Select a Size

Change View
4 EA
$65.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

$65.00


Check Cart for Availability

material

borosilicate glass
oval

packaging

pkg of 4 ea

manufacturer/tradename

Corning 3175-7

L × W × H

11 in. × 7 in. × 1 1/2 in.

capacity

1.75 L

Looking for similar products? Visit Product Comparison Guide

General description

Pyrex glass drying trays are designed for use as drying, staining, or developing trays. They can also be used with paper or gel electrophoresis, or paper chromatography. The trays are made from a thermally resistant low-expansion borosilicate glass and will withstand all autoclaving methods. Do not place over direct heat, for oven use only.

  • heavy-duty rim
  • reusable

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service