Skip to Content
Merck
All Photos(1)

Key Documents

CLS3140125

Pyrex® crystallizing dish

capacity 740 mL, O.D. × H ~125 mm × 65 mm

Synonym(s):

Corning® 3140

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$286.00

$286.00


Available to ship on24 April 2025Details



Select a Size

Change View
12 EA
$286.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

$286.00


Available to ship on24 April 2025Details


material

borosilicate glass

sterility

non-sterile

manufacturer/tradename

Corning 3140-125

O.D. × H

~125 mm × 65 mm

capacity

740 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® crystallizing dish is ideal for storage and crystallization.
  • The reusable flat dishes are temperature resistant and can withstand repeated dry or wet sterilization.
  • Reinforced, fire-polished rim prevents chipping.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service