BR23940
BRAND® Compact BLAUBRAND® Automatic Burette with Glass Bottle
class AS, DE-M, brown glass tube, volume 25 mL
Select a Size
$473.00
Select a Size
About This Item
$473.00
Recommended Products
material
PTFE stopcock (detachable)
borosilicate glass 3.3
brown glass tube
soda-lime glass bottle (with pumphead)
transparent PVC tube (filling tube)
feature
class AS DE-M
subdivision 0.05 mL
packaging
pkg of 1 ea
manufacturer/tradename
BRAND 23940
measuring range
accuracy: ±0.03 mL
volume
25 mL
capacity
2000 mL capacity(bottle)
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service