Skip to Content
Merck
All Photos(1)

Documents

SYNC534125

Synthware reflux condenser with large cooling capacity and removeable hose connection

joint: ST/NS 24/40, coil L 125 mm, Overall H 300 mm, hose size 8 mm

Synonym(s):

Synthware C534125, straight condenser

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

Joint

joint: ST/NS24/40

packaging

pack of 1 ea

manufacturer/tradename

C534125

Overall H

300 mm

coil L

125 mm

hose size

8 mm

Related Categories

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service