Skip to Content
Merck
All Photos(1)

Key Documents

BAH500250544

SP Bel-Art® Glove Box Economy Sleeved Gloves for 8 in. Glove Ports

size 9 medium

Synonym(s):

glove box

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$635.00

$635.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$635.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

$635.00


Check Cart for Availability

material

black neoprene

size

8 in. (Glove port)
9 medium

packaging

pkg of 1 pair

manufacturer/tradename

Bel-Art H50025-0544

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

One piece, bonded neoprene protection against liquid or gas penetration.

Features and Benefits

  • Use series 50029 for glove boxes with 6” glove ports (F50030-0000, F50028-2000)
  • Use series 50025 for glove boxes with 8” glove ports (H50026-0000)
  • Requires clamping rings to hold gloves in place
  • Sold in pairs

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service