Skip to Content
Merck
All Photos(1)

Key Documents

Z170062

Sigma-Aldrich

Economical neoprene dry-box gloves

size 9, port size 8 in.

Synonym(s):

Neoprene Dry-Box Gloves

Sign Into View Organizational & Contract Pricing

Select a Size

1 PAIR
$339.00

$339.00


Check Cart for Availability


Select a Size

Change View
1 PAIR
$339.00

About This Item

UNSPSC Code:
46181504
NACRES:
NB.35

$339.00


Check Cart for Availability

material

neoprene

size

9

sterility

non-sterile

feature

latex free
powder-free
reusable

packaging

pkg of 1 pair

manufacturer/tradename

Sigma-Aldrich

parameter

3000 psi tensile strength (approx)

L × thickness

27 in. × 0.015 in.

port size

8 in.

color

black

Looking for similar products? Visit Product Comparison Guide

General description

Neoprene bonded sleeve and glove.

General purpose elastomer. Resists moderate chemicals and acids, ozone, oils, fats, greases, many oils and solvents. Attacked by strong oxidizing acids, esters, ketones, chlorinated aromatic and nitro hydrocarbons.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service