Skip to Content
Merck
All Photos(2)

Key Documents

BAH195630000

SP Bel-Art® Straight Tubing Connectors

tubing I.D. 0.5 in. (9.5-12.7 mm)

Synonym(s):

connectors, tubing, tubing coupler

Sign Into View Organizational & Contract Pricing

Select a Size

12 EACH
$66.30

$66.30


Check Cart for Availability


Select a Size

Change View
12 EACH
$66.30

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

$66.30


Check Cart for Availability

packaging

pack of 12 ea

manufacturer/tradename

Bel-Art H19563-0000

L × W

1.75 in. (44.5 mm) × 0.5625 in. (14.3 mm)

tubing I.D.

0.5 in. (9.5-12.7 mm)

Looking for similar products? Visit Product Comparison Guide

General description

These straight fittings ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.).

Features and Benefits


  • Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases.
  • FDA-grade for direct contact with food, drugs, and cosmetics
  • Autoclavable

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service