Skip to Content
Merck
All Photos(1)

Key Documents

Z178470

Tubing connectors

L 90 mm, Straight

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$92.00

$92.00


Check Cart for Availability


Select a Size

Change View
12 EA
$92.00

About This Item

UNSPSC Code:
41121815
NACRES:
NB.35

$92.00


Check Cart for Availability

feature

for tubing i.d. 5/16 ‑ 9/16 in.

packaging

pack of 12 ea

manufacturer/tradename

Bel-Art F19655-0000

L

90 mm

Looking for similar products? Visit Product Comparison Guide

General description

The "five-in-one" fits 5 sizes of tubing and will connect the same size tubing on both ends or act as a reducer for any combination within the range. The inside diameter increases with notch size when unneeded length is cut off for unrestricted flow. The molded PP connectors are steam auto-clavable at 121 °C (250 °F).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service