Skip to Content
Merck
All Photos(1)

Key Documents

BAB602000700

SP Bel-Art® H-B FRIO-Temp® Freezer Verification Thermometer

temp -30-1 °C

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$669.00

$669.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$669.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.79

$669.00


Check Cart for Availability

feature

calibration -15 °C
graduation 0.5 °C
Bottle fill, Enviro-Safe® Liquid
Thermometer fill, Enviro-Safe® Liquid

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B60200-0700

temp measuring range

-30-1 °C
accuracy: ±0.5 °C

L

5.3 in. (135 mm)

bottle volume

30 mL

Looking for similar products? Visit Product Comparison Guide

General description

These mercury free, calibrated thermometers cover ranges from –90 to 25°C and are calibrated at one or two specific temperatures.

Features and Benefits

  • Verify sample temperatures in freezers and ultra-low freezers
  • Useful for accurate temperature readings without sample contamination
  • Filled bottle (included) mimics the sample
  • PFA coated thermometer contains glass and liquid in case of breakage; filled with organic liquid or EnviroKleen certified Enviro-Safe® liquid
  • Permanently fused thermometer markings and lead free glass
  • Includes individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
  • Individually serialized and made in the USA

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Enviro-Safe is a registered trademark of H-B Instrument Co.
FRIO-Temp is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service