Skip to Content
Merck
All Photos(1)

Key Documents

BAB615020300

SP Bel-Art® H-B Durac® Barometer

parameter at 940-1070 mbar, plastic

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$217.00

$217.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$217.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.79

$217.00


Check Cart for Availability

material

plastic

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B61502-0300

pressure measuring range

0.0715-1.073 bar (mBar 71.5/ cmHg 80.5)
accuracy: 0.0035 bar (3.5mbar)
accuracy: 0.00399 bar (0.3cmHg)

temp measuring range

accuracy: 3.5 (above 212°F)

parameter

at 940-1070 mbar

size

2.5 in. (64 mm)

Features and Benefits

Featuring black lines and numbers, each unit is recalibrateable. Complete with hole for wall mounting.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Durac is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service