Skip to Content
Merck
All Photos(1)

Key Documents

Z561231

Accu-Safe bottle thermometer

temperature 35-200 °C, Oven

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$218.00

$218.00


Check Cart for Availability


Select a Size

Change View
1 EA
$218.00

About This Item

UNSPSC Code:
41112303
NACRES:
NB.79

$218.00


Check Cart for Availability

description

solid: Vermiculite

feature

subdivision 1.0 °C

manufacturer/tradename

Thermco Products, Inc. ACCOV080S

temperature measuring range

35-200 °C

L

145 mm

Looking for similar products? Visit Product Comparison Guide

General description

Thermometer is mounted in a square shaped shatter-proof plastic bottle filled with a liquid to insure accurate readings despite the opening and closing of instrument doors. The thermometers are spirit-filled, thoroughly annealed, safety-coated with PTFE, and have been tested against a standard calibrated at the National Institute of Standards and Technology (NIST).

The bottle has a double magnet attached on one side so it can be affixed to the walls or doors of instruments to reduce space and breakage problems.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service