Skip to Content
Merck
All Photos(1)

Documents

Z768472

The Belly Button® mini-orbital shaker

with silicone mat, AC/DC input 90 - 240 V AC (universal plug)

Synonym(s):

amplification, cell culture growth, gel staining, immunoprecipitation, membrane rinsing, northern hybridization, phage elution, southern hybridization, western blotting

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

feature

0 ‑ 8 ° platform pitch control

manufacturer/tradename

IBI BBUAAUV1S

parameter

0-100 rpm speed

W × D × H

8 in. × 8 in. × 5 in.

platform W × L

7 in. × 7 in.

Looking for similar products? Visit Product Comparison Guide

General description

The Belly Button is a compact version of the well known Belly Dancer shaker. Designed with available space in mind, the Belly Button has a compact 8 in.x 8in. foot print and an over all height of only 5 inches. The easily adjustable speed and platform pitch angle controles provide a wide range of agitation conditions, from extremely gentle to vigorous.

The Belly Button is an exceptionally simple liquid agitation system, consisting of orbiting platform flexibly anchored at four corners so that the platform motion, when adjusted by the platform pitch control collar, is an extremely effective combination of rocking platform and orbital shaker. One-dimensional shakers do not have the versatility and range of application that result from the variable speed and adjustable platform pitch of the Belly Button.

Ideal to use in a crowded incubator for call culture and tissue culture applications.

To use this product in the UK please order Z768588 separately

Legal Information

The Belly Button is a registered trademark of IBI Scientific Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service