Skip to Content
Merck
All Photos(3)

Key Documents

HS120460

Digital Orbital Shaker

AC/DC input 100 V / 240 V, universal plug set, gray, purple

Synonym(s):

Digital shaker, Laboratory shaker, Orbital mixer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€1,020.00

€1,020.00


Check Cart for Availability


Select a Size

Change View
1 EACH
€1,020.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.73

€1,020.00


Check Cart for Availability

material

gray
purple

packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 120460

parameter

at 2-40 °C
300 rpm speed (max.)

plate W × L

279 mm × 279 mm

General description

The Digital Orbital Shaker, by Heathrow Scientific, is compact yet packed full of high-end features
making it a dependable and versatile shaker for a vast range of protocols. Applications include
incubators, cold rooms, cell cultures, immunoassays, and protein studies.

Features and Benefits

Versatile Design
  • Create your own matrix for vessels of all shapes and sizes with Hi-Lo Platform and Bungee Cords
  • Instantly adjusts to weight load changes and unbalanced loads with no-stop electronic motor feedback allowing for truly reproducible results
  • Durable ABS construction suitable for use in incubators (excluding C02) and cold rooms within the stated temperature range

High Featured Operation
  • Soft start and shut down feature reduces spilling from full vessels
  • Designed to handle heavy loads up to 10 lbs (4.5 kg)
  • Overload protection shut-off prevents overloading

Packaging

INCLUDES:
Digital Orbital Shaker
Skid-free Rubber Platform Mat
8 Bungee Cord Set
Universal hi-lo Platform with Soft Rubber Edge Bumpers
1 Low Voltage, Double Insulated Power Adapter (110–240V AC, 50/60 Hz) with 4 Interchangeable Plug Types

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service