Skip to Content
Merck
All Photos(1)

Key Documents

Z763446

Orbi-Shaker CO2 with remote controller and rubber mat platform

AC/DC input 230 V AC, Schuko plug

Synonym(s):

horizontal shaker, lab shaker, reciprocating shaker, remote control laboratory shaker

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€3,910.00

€3,910.00


Estimated to ship on15 April 2025



Select a Size

Change View
1 EA
€3,910.00

About This Item

UNSPSC Code:
41103811
NACRES:
NB.77

€3,910.00


Estimated to ship on15 April 2025


manufacturer/tradename

Benchmark Scientific BT4001-E

parameter

30-300 rpm speed

W × L × H

11 in. (28 cm) × 13 in. (33 cm) × 3 in. (7.5 cm)

capacity

5 x 1 L , maximum

platform L × W

13 in. × 13 in.

Looking for similar products? Visit Product Comparison Guide

General description

The Orbi-Shaker CO2 is designed for shaking, mixing and aeration applications in extreme environments, including CO2 incubators. It can withstand temperatures from 0 to 60°C and humidity levels up to 100%.

To avoid contamination, unintentional release of gas or deviations from protocol, both speed and time are set via the included remote control module. The remote controller allows the user to set and adjust the shaker settings without opening the chamber door(s).

The instrument is supplied with a 13 x 12 in. non-slip platform.

  • Designed for use in C02 incubators & other extreme environments
  • Remote controlled, adjust settings from outside the chamber
  • Horizontally circular 19 mm orbit for aeration & mixing
  • Instantly exchange flask clamps with MAGic Clamp accessories

Legal Information

MAGic Clamp is a trademark of Benchmark Scientific, Inc.
Orbi-Shaker is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service