Skip to Content
Merck
All Photos(1)

Key Documents

Z763381

Orbi-Shaker XL orbital shaker with flat mat platform

AC/DC input 230 V AC, Schuko plug

Synonym(s):

orbital mixers, orbital shakers, stirring plates

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€3,810.00

€3,810.00


Estimated to ship on12 April 2025



Select a Size

Change View
1 EA
€3,810.00

About This Item

UNSPSC Code:
41103811
NACRES:
NB.77

€3,810.00


Estimated to ship on12 April 2025


manufacturer/tradename

Benchmark Scientific BT1011-E

parameter

30-300 rpm speed

overall L × W × H

18.5 in. (47 cm) × 21.25 in. (54 cm) × 5 in. (12.5 cm)

platform L × W

17.8 in. (45 cm) × 17.8 in. (45 cm)

weight

30 kg

Looking for similar products? Visit Product Comparison Guide

General description

The Orbi-Shaker XL offers flask capacity that far exceeds most bench-top models. With the large platform and powerful, beltless motor drive, the Orbi-Shaker XL is capable of mixing up to 5 x 2 L flasks or 9 x 1 L flasks simultaneously. The included non-slip rubber mat platform is ideal for low speed applications, while the convenient MAGic Clamp platform is also available for high speed mixing of Erlenmeyer flasks, tube racks or microplates. The MAGic Clamp allows for instant flask clamp exchange without the use of tools, screws or any other hardware.

Legal Information

MAGic Clamp is a trademark of Benchmark Scientific, Inc.
Orbi-Shaker is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service