Skip to Content
Merck
All Photos(1)

Key Documents

Z760919

TPP® Filtermax rapid bottle-top filter

filter capacity 500 mL, pack of 21 ea

Synonym(s):

filter bottles

Sign Into View Organizational & Contract Pricing

Select a Size

21 EA
€504.00

€504.00


Check Cart for Availability


Select a Size

Change View
21 EA
€504.00

About This Item

UNSPSC Code:
41104914
NACRES:
NB.22

€504.00


Check Cart for Availability

material

polyethersulfone membrane
polystyrene housing

sterility

non-sterile

feature

cap
graduations

packaging

pack of 21 ea

manufacturer/tradename

TPP 99505

availability

not available in (available only in North America)

filter area

49 cm2

filter capacity

500 mL

funnel capacity

500 mL

size

89 mm × 89 mm × 111 mm

pore size

0.22 μm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The family of TPP vacuum filtration rapid-Filtermax is unique for its quadratic form and excellent product features. Each filter set comprises an adapter for the vacuum connection hose with an inside diameter of 6-10 mm and an individually packed screw cap.

Features and Benefits

  • Large quadratic filter surface of 49 cm2 and saves storage space.
  • Supported with a special lamella grid and high-quality PES filter membrane.
  • Pore size: 0.22 μm with low protein binding capacity leading to high flow rate.
  • Avoids risk of encompassment due to secure footprint.
  • Suitable as a medium reservoir flask.
  • Filter top and flask are available separately, provided with GL-45 compatible screw thread.
  • Tapered shape neck provides a firm grip for large and small hands as well as a slip-free grip of the rapid-Filtermax system.
  • Graduated filter top and flask.
  • Sterile units

Other Notes

TPP recommends filling the liquid into the filter first and then applying the vacuum.

Legal Information

TPP is a registered trademark of TPP Techno Plastic Products AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service