Skip to Content
Merck
All Photos(1)

Key Documents

Z760900

TPP® Filtermax rapid bottle filter unit

filter capacity 500 mL, pack of 10 ea

Synonym(s):

filter bottles

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€265.00

€265.00


Check Cart for Availability


Select a Size

Change View
10 EA
€265.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.22

€265.00


Check Cart for Availability

material

polyethersulfone membrane
polystyrene housing

sterility

sterile

feature

cap
graduations

packaging

pack of 10 ea

manufacturer/tradename

TPP 99500

availability

not available in (available only in North America)

bottle capacity

500 mL

filter area

49 cm2

filter capacity

500 mL

funnel capacity

500 mL

size

93 mm × 93 mm × 213 mm

pore size

0.22 μm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The family of the TPP® vacuum filtration rapid-Filtermax stands out not just because of its quadratic form, but also its excellent product features:
  • TPP® recommends filling the liquid into the filter first before applying the vacuum.
  • Graduated filter tops and flasks.
  • Available separately as well.
  • Supplied as sterile units.
  • Ready to use with a pump or pressure tank.
  • Flask can serve as a medium reservoir.

Features and Benefits

  • Broad quadratic filter surface of 49 cm2 and 69 cm2, respectively.
  • Special lamella grid support
  • Excellent PES filter membrane with a pore size of 0.22 μm.
  • Each filter set comprises an adapter for the vacuum connection hose and a separately packed screw cap.
  • Low protein binding, excellent chemical resistance and high flow rate.
  • Sturdy square footprint: secures footprint and prevents the risk of encompassment of the filter unit by the vacuum tubing.
  • Medium reservoir ideal for space-saving.
  • Neck in tapered form enables firm and slip-free grip of the "rapid"-Filtermax system.

Legal Information

TPP is a registered trademark of TPP Techno Plastic Products AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service