Sign In to View Organizational & Contract Pricing.
About This Item
NACRES:
NB.22
UNSPSC Code:
41103911
Compatibility:
for use with 5051 (Bucket)
Manufacturer/tradename:
Hettich 5242
feature
Holds 25 mL tubes
packaging
pack of 8 ea
manufacturer/tradename
Hettich 5242
technique(s)
centrifugation: suitable
compatibility
for use with 5051 (Bucket)
General description
- compatible with bucket/carriers 5051 and 5628
Legal Information
Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG
1 of 1
This Item | |||
|---|---|---|---|
| compatibility for use with 5051 (Bucket) | compatibility for use with 5051 (bucket) | compatibility for use with 5051 (buckets) | compatibility for use with 5051 (bucket ) |
| manufacturer/tradename Hettich 5242 | manufacturer/tradename Hettich 5259 | manufacturer/tradename Hettich 5247 | manufacturer/tradename Hettich 5248 |
| technique(s) centrifugation: suitable | technique(s) centrifugation: suitable | technique(s) centrifugation: suitable | technique(s) centrifugation: suitable |
| packaging pack of 8 ea | packaging pack of 4 ea | packaging pack of 8 ea | packaging pack of 8 ea |
| feature Holds 25 mL tubes | feature Holds 50 mL tubes | feature Holds 7 mL tubes | feature Holds 8.5 mL tubes |
Still not finding the right product?
Explore all of our products under Hettich® centrifuge adapters
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
