Skip to Content
Merck
All Photos(1)

Key Documents

Z377341

Nalgene® bottles, style 2110

capacity 250 mL

Synonym(s):

nalgene bottle, nalgene bottles

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€48.30

€48.30


Estimated to ship on12 April 2025



Select a Size

Change View
1 PKG
€48.30

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€48.30


Estimated to ship on12 April 2025


material

polypropylene cap
polypropylene copolymer bottle (PPCO)
square translucent bottle

Joint

Joints threaded neck (43)

description

Autoclavable

feature

with cap

packaging

pkg of 12

manufacturer/tradename

Nalgene® 2110-0008

bottle diam. × H

61 mm × 116 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Nalgene® square wide mouth bottles are made from polypropylene copolymers.
  • Ideal for storing and transporting various samples.
  • The square design is convenient for labeling.
  • High-quality laboratory-grade materials for low leachable and extractable.
  • Linerless polypropylene closures for sample protection.
  • Autoclavable.
Square, wide-mouth bottles. Leakproof.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service