Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
4 ea | Check Cart for Availability | € 60,50 |
About This Item
€ 60,50
material
polypropylene copolymer bottle, round bottle, screw top cap, translucent bottle
joint
Joints threaded neck (29)
feature
RCF 13,200 × g, with cap
packaging
pack of 4
manufacturer/tradename
Nalgene® 3120-0250
parameter
13200 × g max. RCF
bottle diam. × L
61.77 mm × 125.2 mm
nominal capacity
250 mL
General description
Features and Benefits
- Autoclave friendly and resistant to chemicals.
- For low to moderate-speed centrifugation of chemicals and biological samples.
- Polypropylene caps that ensure leakproof centrifugation at higher speed and fill volumes.
- For better performance, the bottle must not be filled with more than 75% of the total capacity
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| feature RCF 13,200 × g, with cap | feature RCF 7,100 × g, with cap | feature RCF 13,700 × g, with cap | feature RCF 7,100 × g, with cap |
| joint Joints threaded neck (29) | joint Joints threaded neck (52.6) | joint Joints threaded neck (37.1) | joint - |
| material polypropylene copolymer bottle, screw top cap, round bottle, translucent bottle | material polypropylene copolymer bottle, round bottle, screw top cap, translucent bottle | material polypropylene copolymer bottle, round bottle, screw top cap, translucent bottle | material polypropylene copolymer bottle, round bottle, screw top cap, translucent bottle |
| manufacturer/tradename Nalgene® 3120-0250 | manufacturer/tradename Nalgene® 3120-1000 | manufacturer/tradename Nalgene® 3120-9500 | manufacturer/tradename Nalgene® 3120-1010 |
| packaging pack of 4 | packaging pack of 4 | packaging pack of 4 | packaging case of 16, pack of 4 |
| parameter 13200 × g max. RCF | parameter 7100 × g max. RCF | parameter 13700 × g max. RCF | parameter 7100 × g max. RCF |
Still not finding the right product?
Explore all of our products under Nalgene® centrifuge bottles, style 3120
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
