Skip to Content
Merck
All Photos(1)

Key Documents

Z373419

LiposoFast Liposome Factory

LiposoFast Liposome Factory

pore size 100 nm, polycarbonate membrane

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
€127.00

€127.00


Check Cart for Availability


Select a Size

Change View
50 EA
€127.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.22

€127.00


Check Cart for Availability

material

polycarbonate membrane

sterility

non-sterile

pore size

100 nm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Fast, efficient formation of uniform-sized, unilamellar liposomes. The principle is simple: a lipid emulsion is repeatedly extruded through a porous polycarbonate membrane, forced back and forth by specially modified gas-tight syringes attached to the membrane support capsule. With the syringes provided, unit has 0.5 mL capacity and virtually zero dead volume. Membranes from 100 to 400 nm pore size available.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Hi : what else aside form the LiposoFast device is needed in terms of equipment , consumables etc.. to run a small yield . And also , what is the total yield final output ? Can be added a water-soluble plant extract for a liposomal-herbal preparation?

    1 answer
    1. This product is not tested for liposome generation from specific sources. The phospholipid sample should be dissolved in an organic solvent initially. The solvent should then be removed by rotary evaporation, such that a film remains. The film is then hydrated with an aqueous phase and resuspended by shaking or a mechanical shaker to produce multilamellar liposomes. This sample is then placed in the extruder. See the images below for component and placement information. In addition, a brief set-up video may be viewed in the following link:
      https://www.avestin.com/index_htm_files/liposofast.mp4

      Helpful?

Reviews

Active Filters

    • Review 1
    • Votes 5
    1 out of 5 stars.

    the filter breaks very easily

    the filter breaks very easily when you are extruding, there is always a hole in the middle, even when extruding gently

    Translate with Google

    Helpful?

    1. Response from MilliporeSigma:

      Thank you for your review!
      LiposoFast membranes have a pore size in nanometers as opposed to micrometers. The syringe for the unit is custom fitted and is not interchangeable. In addition to these factors there is also the nature of the sample type to consider.
      We are unable to fully troubleshoot the issue with the details provided. We encourage customers who experience problems with our products to call or email us for additional technical support. Please visit https://www.sigmaaldrich.com/US/en/support/customer-support to submit a Product Technical Inquiry.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service