Skip to Content
Merck
All Photos(1)

Key Documents

TMO174985

Nunc® Thermanox coverslip

Thermanox plastic, diam. 25 mm, sterile, case of 500 ea

Synonym(s):

cell culture coverslip, cell culture treated coverslip

Sign Into View Organizational & Contract Pricing

Select a Size

500 EACH
€531.00

€531.00


Check Cart for Availability


Select a Size

Change View
500 EACH
€531.00

About This Item

UNSPSC Code:
41161502
NACRES:
NB.13

€531.00


Check Cart for Availability

sterility

sterile

packaging

case of 500 ea

manufacturer/tradename

Nunc 174985

diam.

25 mm

Looking for similar products? Visit Product Comparison Guide

General description

Experience the best features of the Thermo Scientific storage tube portfolio: universal cap, universal latch rack, and free-standing tube. This versatile 2.0mL internally-threaded tube is ideal both for a large storage system like a biobank, and in smaller scale for traditional cryostorage. **Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes. Sample identity is ensured due to a permanently attached 2D barcode on each tube and permanent laser etching of the rack. All tubes and racks are supplied free from DNA, RNase, DNase, and endotoxins.

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Thermanox is a trademark of Thermo Fisher Scientific, Inc

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service