Skip to Content
Merck
All Photos(1)

Key Documents

CLS294875X25

Corning® microscope slides, frosted one side, one end

L × W 75 mm × 25 mm

Synonym(s):

microscope slides, Corning® 2948

Sign Into View Organizational & Contract Pricing

Select a Size

72 EA
€38.40
1440 EA
€548.00

€38.40


Check Cart for Availability


Select a Size

Change View
72 EA
€38.40
1440 EA
€548.00

About This Item

UNSPSC Code:
41122601
NACRES:
NB.16

€38.40


Check Cart for Availability

material

soda-lime glass

sterility

non-sterile

packaging

case of 20 × 72 slides box of 72 slides

manufacturer/tradename

Corning 2948-75X25

L × W

75 mm × 25 mm

thickness

0.90-1.10 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

These 75x25mm Corning microscope slides are made from water-white glass to maximize clarity and are frosted at one end on only one side. Slides are 0.9 to 1.10mm thick. Corning frosted slides are highly legible and easy to write on. To minimize waste, they are inspected for chips and rough edges before being packaged.

Products are packaged in 1/2 gross boxes (approx. 72 slides each).
10 gross = 20 boxes (1440 slides total)

Note: Replacement product for CLS29483X1

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service