Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
10 ea | Check Cart for Availability | € 257,00 € 231,30 |
About This Item
€ 231,30
List Price€ 257,00Save 10%material
cap (PP sealing cap), round bottom tube, transparent polycarbonate
sterility
non-sterile
feature
RCF 50,000 × g
packaging
pack of 10 ea
manufacturer/tradename
Nalgene® 3138-0030
nominal capacity
30 mL
General description
Packaging
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| material cap (PP sealing cap), transparent polycarbonate , round bottom tube | material cap (PP sealing cap), round bottom tube, transparent polycarbonate | material cap (PP sealing cap), round bottom tube, transparent polycarbonate | material cap (Sealing cap), round bottom tube, transparent polycarbonate |
| manufacturer/tradename Nalgene® 3138-0030 | manufacturer/tradename Nalgene® 3138-0016 | manufacturer/tradename Nalgene® 3138-0050 | manufacturer/tradename Nalgene® 3138-0010 |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| packaging pack of 10 ea | packaging pack of 10 | packaging pack of 10 ea | packaging pack of 10 ea |
| feature RCF 50,000 × g | feature RCF 50,000 × g | feature RCF 50,000 × g | feature RCF 50,000 × g |
| nominal capacity 30 mL | nominal capacity 16 mL | nominal capacity 50 mL | nominal capacity 10 mL |
Still not finding the right product?
Explore all of our products under Nalgene® centrifuge tubes, Oak Ridge Style 3138
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
