Skip to Content
Merck

Skip To

MTCB6002W

MTC Bio Weigh Boat

square white, capacity 100 mL, L × W 80 mm × 80 mm

Synonym(s):

weighing dish, MTC Bio B6002W, laboratory weighing receptacle, plastic weighing dish, weighing vessel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.35
UNSPSC Code:
41121812
Material:
polystyrene , square white
Packaging:
pack of 500 ea
Manufacturer/tradename:
MTC Bio B6002W
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polystyrene , square white

packaging

pack of 500 ea

manufacturer/tradename

MTC Bio B6002W

L × W

80 mm × 80 mm

capacity

100 mL

General description

MTC Bio Weigh Boats are made of antistatic polystyrene and will withstand temperatures up to 90˚C, as well as exposure to diluted acids, alcohols, bases, and aqueous solutions. Their flexibility and smooth interior surfaces with rounded corners allow for easy decanting of powdered samples. Their flat bottoms ensure stability and prevent tipping.
Weigh Boat, white, 100ml, 80 x 80mm, square, 500/pk

Features and Benefits

  • Antistatic and biologically inert
  • Smooth surface / rounded corners
  • Recessed corners; precise pouring
  • White or black for visual contrast

Legal Information

MTC is a trademark of MTC Bio


Still not finding the right product?

Explore all of our products under MTC Bio Weigh Boat




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library