Skip to Content
Merck
All Photos(1)

Key Documents

M9685

Greiner 96 well plates, polypropylene

392 μL/well, flat bottom black polypropylene wells

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€222.00

€222.00


Estimated to ship on15 April 2025



Select a Size

Change View
100 EA
€222.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
black polypropylene
flat bottom black polypropylene wells
polypropylene
maximum volume:
392 μL
size:
96 wells
working volume:
370 μL
sterility:
non-sterile
binding type:
non-treated surface
feature:
lid: no
skirt (F-bottom)

€222.00


Estimated to ship on15 April 2025


material

black polypropylene
flat bottom black polypropylene wells
polypropylene

sterility

non-sterile

feature

lid: no
skirt (F-bottom)

packaging

case of 100

manufacturer/tradename

Greiner 655209

maximum volume

392 μL

size

96 wells

working volume

370 μL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

96W Microplate, well working volume 25-370 μL; total well volume 392 μL.
Multiwell plates from Greiner. Standard microplate footprint. DNAse/RNAse free. Non-pyrogenic by LAL method to <0.06 EU/mL. Appropriate for applications requiring increased chemical resistance or heat stability, e.g. liquid storage or compound libraries in drug screening.

Other Notes

96 well flat (F) solid bottom; microplate, chimney well, no lid, alphanumeric well coding, length: 127.76 mm; width: 85.48 mm; curvature approx. 200 um.

Suitability

Black plates minimize background fluorescence. Free of detectable DNase/RNase, human DNA and pyrogens

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Greg D Learn et al.
Journal of the mechanical behavior of biomedical materials, 113, 104126-104126 (2020-10-13)
Plasma-based treatment is a prevalent strategy to alter biological response and enhance biomaterial coating quality at the surfaces of biomedical devices and implants, especially polymeric materials. Plasma, an ionized gas, is often thought to have negligible effects on the bulk

Questions

1–2 of 2 Questions  
  1. Is the flat bottom black or transparent?

    1 answer
    1. This plate is completely black, including the bottom of the wells.

      Helpful?

  2. Are the M9685 - Greiner 96 well plates, polypropylene indeed black? The pictures shows a clear/white plate, but the description says: flat bottom black polypropylene wells

    1 answer
    1. The product is black polypropylene well plates with a flat bottom.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service