Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
100 ea | Check Cart for Availability | € 210,00 |
About This Item
NACRES:
NB.22
UNSPSC Code:
41122107
Material:
colorless polypropylene , round bottom clear wells
Size:
96 wells
Sterility:
sterile
Feature:
lid: no
€ 210,00
Check Cart for Availability
material
colorless polypropylene , round bottom clear wells
sterility
sterile
feature
lid: no
packaging
case of 100
manufacturer/tradename
Greiner 650261
maximum volume
355 μL
size
96 wells
working volume
300 μL
General description
96W Microplate, well working volume 50-300 μL; maximum volume 355 μL.
Multiwell plates from Greiner. Standard microplate footprint. DNAse/RNAse free. Non-pyrogenic by LAL method to <0.06 EU/mL. Appropriate for applications requiring increased chemical resistance or heat stability, e.g. liquid storage or compound libraries in drug screening.
Application
Black plates minimize background fluorescence. Free of detectable DNase/RNase, human DNA and pyrogens.
Other Notes
96 well microplate, without lid, solid round (U) bottom well design, chimney style, alphanumeric well coding, length: 127.76+/- 0.15 mm width: 85.48 +/- 0.15 mm curvature: approx. 200 μm.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| feature lid: no | feature lid: no | feature lid: no | feature lid: no |
| manufacturer/tradename Greiner 650261 | manufacturer/tradename Greiner 650201 | manufacturer/tradename Greiner 650209 | manufacturer/tradename Greiner 651209 |
| sterility sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| material colorless polypropylene , round bottom clear wells | material clear polypropylene , round bottom clear wells | material black polypropylene , round bottom black wells | material black polypropylene plate, conical bottom black polypropylene wells |
| size 96 wells | size 96 wells | size 96 wells | size 96 wells |
| working volume 300 μL | working volume 300 μL | working volume 300 μL | working volume 335 μL |
Still not finding the right product?
Explore all of our products under Greiner 96 well plates, polypropylene
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



