Sign In to View Organizational & Contract Pricing.
About This Item
NACRES:
NB.22
UNSPSC Code:
41122107
Material:
black polystyrene , flat bottom black polystyrene wells, polystyrene
Size:
384 wells
Sterility:
non-sterile
Binding type:
high binding surface
Feature:
lid: no
material
black polystyrene , flat bottom black polystyrene wells, polystyrene
sterility
non-sterile
feature
lid: no
packaging
case of 40
manufacturer/tradename
Greiner 784077
maximum volume
28 μL
size
384 wells
well volume
28 μL
working volume
25 μL
binding type
high binding surface
General description
FLUOTRAC™ 600: 384 flat bottom, non-treated microtiter plate with an optimal working volume of 4-25 μL; maximum well capacity of 28 μL.
Application
Black plates minimize background fluorescence. FLUOTRAC 600 binds up to 600 ng/cm2. Free of detectable DNase/RNase, human DNA and pyrogens.
Other Notes
384 flat well HiBase microtiter plate, small volume, high-binding, without lid, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0,15 mm; width: 85.48 +/- 0,15 mm; curvature: approx.150 μm.
Legal Information
FLUOTRAC is a trademark of Greiner Bio-One GmbH
Still not finding the right product?
Explore all of our products under Greiner FLUOTRAC™ 600 384 well plates
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| M7186-40EA | 04061834228486 |