Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 40 ea | Check Cart for Availability | € 555,00 |
About This Item
€ 555,00
material
flat bottom clear polystyrene wells, white polystyrene
sterility
non-sterile
feature
lid: no
packaging
case of 40
manufacturer/tradename
Greiner 781095
maximum volume
131 μL
size
384 wells
working volume
110 μL
binding type
medium binding surface
General description
Application
Other Notes
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| feature lid: no | feature lid: no | feature lid: no | feature lid: no |
| manufacturer/tradename Greiner 781095 | manufacturer/tradename Greiner 784101 | manufacturer/tradename Greiner 781101 | manufacturer/tradename Greiner 784075 |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| binding type medium binding surface | binding type medium binding surface | binding type non-treated surface | binding type medium binding surface |
| material flat bottom clear polystyrene wells, white polystyrene | material clear polystyrene , flat bottom clear polystyrene wells | material clear polystyrene plate, flat bottom clear polystyrene wells | material flat bottom white polypropylene copolymer wells, white polystyrene |
| working volume 110 μL | working volume 25 μL | working volume 110 μL | working volume 25 μL |
Still not finding the right product?
Explore all of our products under Greiner 384 well plates, polystyrene
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| M6686-40EA | 04061832211299 |

