Skip to Content
Merck

Skip To

M3686

Greiner 384 well plates, polystyrene

working volume 25 μL, flat bottom black polystyrene wells

Synonym(s):

384 multiwell plates, 384 well microplates, 384 well microtiter plates, 384 well plates, Greiner 784076

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
40 ea
Check Cart for Availability
€ 613,00

About This Item

NACRES:
NB.22
UNSPSC Code:
41122107
Material:
black polystyrene , flat bottom black polystyrene wells
Size:
384 wells
Sterility:
non-sterile
Binding type:
medium binding surface, non-treated surface
Feature:
lid: no

€ 613,00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

black polystyrene , flat bottom black polystyrene wells

sterility

non-sterile

feature

lid: no

packaging

case of 40

manufacturer/tradename

Greiner 784076

maximum volume

28 μL

size

384 wells

working volume

25 μL

binding type

medium binding surface, non-treated surface

General description

FLUOTRAC 200: 384 flat bottom, non-treated microtiter plate with an optimal working volume of 4-25 μL; maximum well capacity of 28 μL.
Greiner multiwell plates are available in the standard multiwell plate footprint and offer excellent optical properties. These plates are DNAse /RNAse free and non-pyrogenic as deteremined by LAL method (< 0.06 EU/mL). Appropriate for general purposes, such as optical measurements, photography, and microscopy, due to the high transparency of polystyrene plates.

Application

Black plates minimize background fluorescence. FLUOTRAC 200 binds up to 200 ng/cm2. Free of detectable DNase/RNase, human DNA and pyrogens.

Other Notes

384 flat well microtiter plate, small volume, medium-binding, without lid, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0,15 mm; width: 85.48 +/- 0,15 mm; curvature: approx.150 μm.

Legal Information

FLUOTRAC is a trademark of Greiner Bio-One GmbH

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
M3561M3811M3311
sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

material

black polystyrene , flat bottom black polystyrene wells

material

flat bottom white polypropylene copolymer wells, white polystyrene

material

clear polystyrene , flat bottom clear polystyrene wells

material

clear polystyrene plate, flat bottom clear polystyrene wells

manufacturer/tradename

Greiner 784076

manufacturer/tradename

Greiner 784075

manufacturer/tradename

Greiner 784101

manufacturer/tradename

Greiner 781101

feature

lid: no

feature

lid: no

feature

lid: no

feature

lid: no

binding type

medium binding surface, non-treated surface

binding type

medium binding surface

binding type

medium binding surface

binding type

non-treated surface

size

384 wells

size

384 wells

size

384 wells

size

384 wells


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library






Global Trade Item Number

SKUGTIN
M3686-40EA04061834228202