Skip to Content
Merck
All Photos(1)

Key Documents

M0687

Greiner CELLSTAR® 96 well plates

flat bottom clear wells

Synonym(s):

96 multiwell plates, 96 well culture plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€273.00

€273.00


Check Cart for Availability


Select a Size

Change View
100 EA
€273.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.11
material:
flat bottom clear wells
size:
96 wells
sterility:
sterile
binding type:
Tissue Culture (TC)-treated surface
feature:
lid: no
skirt (F-bottom)

€273.00


Check Cart for Availability

material

flat bottom clear wells

sterility

sterile

feature

lid: no
skirt (F-bottom)

packaging

case of 100 ea

manufacturer/tradename

Greiner 655160

size

96 wells

well volume

392 μL

well working volume

25-340 μL

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

CELLSTAR® 96W Microplate, well working volume 25-340 μL; total well volume 392 μL; growth area 0.34 cm(2).
Tissue culture treated for optimal cell attachment. Non-pyrogenic by LAL method to <0.06 EU/mL.

Other Notes

96 well flat (F) solid bottom; cell binding microplate, chimney style, alphanumeric well coding, length: 127.76 mm; width: 85.48 mm; curvature approx. 200 um.

Suitability

Suitable for use with live cells. Free of detectable DNase/RNase, human DNA and pyrogens.

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service