Skip to Content
Merck

Skip To

M3186

Greiner 96 well plates, polystyrene

flat bottom clear polystyrene wells, sterile, case of 375 ea (internal packs of 25)

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well plates, Greiner 655163

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
375 ea
Check Cart for Availability
€ 526,00

About This Item

NACRES:
NB.22
UNSPSC Code:
41122107
Material:
clear polystyrene , flat bottom clear polystyrene wells
Size:
96 wells
Sterility:
sterile
Binding type:
non-treated surface
Feature:
lid: no, skirt (F-bottom)

€ 526,00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear polystyrene , flat bottom clear polystyrene wells

sterility

sterile

feature

lid: no, skirt (F-bottom)

packaging

case of 375 ea (internal packs of 25)

manufacturer/tradename

Greiner 655163

maximum volume

382 μL

size

96 wells

working volume

340 μL

binding type

non-treated surface

General description

96W Microplate, well working volume 25-340 μL; total well volume 382 μL; growth area 0.34 cm(2).
Greiner multiwell plates are available in the standard multiwell plate footprint and offer excellent optical properties. These plates are DNAse/RNAse free and non-pyrogenic as deteremined by LAL method (< 0.06 EU/mL). Appropriate for general purposes, such as optical measurements, photography, and microscopy, due to the high transparency of polystyrene plates.

Application

Standard plate. Suitable for cell work. Free of detectable DNase/RNase, human DNA and pyrogens.

Other Notes

96 well flat (F) solid bottom microplate; without lid, alphanumeric well coding, length: 127.76 mm; width: 85.48 mm; curvature approx. 200 um.

Legal Information


Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
M3061M2936M2561
feature

lid: no, skirt (F-bottom)

feature

lid: no, skirt (F-bottom)

feature

lid: no, skirt (F-bottom)

feature

lid: no

material

clear polystyrene , flat bottom clear polystyrene wells

material

clear polystyrene , flat bottom clear polystyrene wells

material

clear polystyrene , flat bottom clear polystyrene wells

material

polystyrene , round bottom clear wells

binding type

non-treated surface

binding type

non-treated surface

binding type

non-treated surface

binding type

-

manufacturer/tradename

Greiner 655163

manufacturer/tradename

Greiner 655161

manufacturer/tradename

Greiner 655101

manufacturer/tradename

Greiner 650162

working volume

340 μL

working volume

340 μL

working volume

340 μL

working volume

-

size

96 wells

size

96 wells

size

96 wells

size

96 wells


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library