Skip to Content
Merck

Skip To

F2394

Bayonet forceps

stainless steel

Synonym(s):

grasping aid, tongs, tweezers, 30-1910, laboratory forceps

Sign In to View Organizational & Contract Pricing.

About This Item

UNSPSC Code:
41122405
NACRES:
NB.35
eCl@ss:
32035504


material

stainless steel

packaging

pkg of 1 ea

L

8 1/4 in.

tip H × W

2.4 mm × 1.5 mm , with serrated tips

General description

Stainless steel bayonot forcep with serrated tip. Total length 8.25 in (21 cm), Tip H 2.4 mm x W 1.55 mm.




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library