Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
6 ea | Check Cart for Availability | € 486,00 € 461,70 |
About This Item
€ 461,70
List Price€ 486,00Save 5%material
beaded neck neck, borosilicate glass , borosilicate glass flask
sterility
non-sterile
feature
without cap
packaging
pack of 6 ea
H
23 cm
base diam.
13 cm
working volume
1,000 mL
binding type
non-treated surface
Other Notes
1 of 1
This Item | |||
|---|---|---|---|
| binding type non-treated surface | binding type non-treated surface | binding type non-treated surface | binding type non-treated surface |
| material beaded neck neck, borosilicate glass flask | material beaded neck neck, borosilicate glass , glass flask | material beaded neck transparent polycarbonate flask | material straight neck transparent polycarbonate flask |
| feature without cap | feature without cap | feature cap: no, graduations 25 mL, without cap | feature without cap |
| packaging pack of 6 ea | packaging pack of 1 ea | packaging case of 4 | packaging case of 2 ea |
| working volume 1,000 mL | working volume - | working volume - | working volume - |
| H 23 cm | H 28.5 cm | H - | H - |
Still not finding the right product?
Explore all of our products under Shake flasks, triple baffled
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

