F0715
Synonym(s):
Ham’s F-10
Properties
Nutrient Mixture F-10 Ham, With sodium bicarbonate, without L-glutamine, liquid, sterile-filtered, suitable for cell culture
400
sterile-filtered
liquid
cell culture | mammalian: suitable
endotoxin, tested
sodium pyruvate: 0.11 g/LL-glutamine: noNaHCO3: yesphenol red: yesHEPES: no
ambient
2-8°C
Description
Show Differences
1 of 1
Sigma-Aldrich
Nutrient Mixture F-10 Ham
N6908
N2147
FG0815
Nutrient Mixture F-12 Ham
L-glutamine: yesHEPES: nosodium pyruvate: 0.11 g/LNaHCO3: yesphenol red: yes
HEPES: 20 mML-glutamine: nosodium pyruvate: 0.11 g/Lphenol red: yesNaHCO3: no
stable glutamine: yesHEPES: nosodium pyruvate: 0.11 g/Lphenol red: yesNaHCO3: yes
Explore all of our products under Nutrient Mixture F-10 Ham
12 - Non Combustible Liquids
WGK 1
Not applicable
Choose from one of the most recent versions:
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Find documentation for the products that you have recently purchased in the Document Library.
Visit the Document Library
Nutrient Mixture F-10 Ham Formulation
related product
S2GPU05RE
Millipore® Stericup® Quick Release Vacuum Filtration System
pore size 0.22 μm, polyethersulfone membrane, filter capacity 500 mL, pack of 12 ea
S2GPU11RE
pore size 0.22 μm, polyethersulfone membrane, filter capacity 1000 mL, pack of 12 ea
SEGPU0538
Stericup® E-GP Funnel-less Sterile Vacuum Filtration System
pore size 0.22 μm, polyethersulfone membrane, filter capacity 500 mL, 38 mm (1 1/2 in.) thread, pack of 12 ea