Skip to Content
Merck

Skip To

EP022492004

Eppendorf® epT.I.P.S.® standard

volume 0.1-10 μL, L 34 mm, dark gray, colorless tip, pkg of 1000 ea (2 bags × 500 ea)

Synonym(s):

pipette tips

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice

About This Item

UNSPSC Code:
41121600
Volume:
0.1-10 μL
Sterility:
non-sterile
Packaging:
pkg of 1000 ea (2 bags × 500 ea)
Manufacturer/tradename:
Eppendorf® 022492004
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

colorless tip, dark gray , polypropylene

sterility

non-sterile

packaging

pkg of 1000 ea (2 bags × 500 ea)

manufacturer/tradename

Eppendorf® 022492004

L

34 mm

volume

0.1-10 μL

General description

epT.I.P.S.® Standard, Eppendorf Quality, 0.1 – 10 µL, 34 mm, dark gray, colorless tips, 1,000 tips (2 bags × 500 tips)
  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • Available in sizes from 10 µL to 10 mL in Eppendorf Quality purity grade
  • epT.I.P.S. Standard 200 µL, 300 µL and 1,000 µL tips are also available color-coded yellow and blue
  • epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
  • Fine retracted or extended tips simplify work with small volumes

Features and Benefits

  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • Available in sizes from 10 µL to 10 mL in Eppendorf Quality purity grade
  • epT.I.P.S. Standard 200 µL, 300 µL and 1,000 µL tips are also available color-coded yellow and blue
  • epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
  • Fine retracted or extended tips simplify work with small volumes

Legal Information

Eppendorf is a registered trademark of Eppendorf SE
epT.I.P.S. is a registered trademark of Eppendorf SE


Still not finding the right product?

Explore all of our products under Eppendorf® epT.I.P.S.® standard




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
EP02249200404065270831071
EP022492004-1000EA04065271237568