Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
UNSPSC Code:
41122107
Material:
colorless wells, polypropylene
Size:
96 wells
Sterility:
non-sterile
Feature:
PCR Clean, green border with clear wells
Pricing and availability is not currently available.
material
colorless wells, polypropylene
sterility
non-sterile
feature
PCR Clean, green border with clear wells
packaging
pkg of 20 plates (5 bags x 4 plates)
manufacturer/tradename
Eppendorf® 951033464
availability
available only in North America
technique(s)
PCR: suitable
size
96 wells
volume
2000 μL
wells
96
working volume
2 mL
General description
Eppendorf® Deepwell Plates 96 and 384 are high-performance plates for all manual and automated applications – from sample storage at -86 ºC to DNA denaturation at 100 ºC. Manufactured from pure polypropylene (PP), these plates offer innovative features: More dependability. More efficiency. More stability. The plates are available with a white, yellow, green, or blue border. For easy identification of wells, a high-contrast alphanumeric label is laser-engraved in the border. This OptiTrack® matrix allows you to find your sample up to 30 % more quickly while reducing pipetting errors. With all of these sophisticated features, these plates set new standards in your laboratory.
Features and Benefits
- OptiTrack® matrix: up to 30 % faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
- RecoverMax® well design: Optimized well geometry for maximum sample recovery and excellent mixing properties
- Minimal remaining volume and high uniformity from well to well
- Raised well rims and smooth surface for reliable closing, even with heat sealing
- Easy and reliable stacking
- g-Safe®: exceptional centrifugation stability up to 6,000 × g for faster protocols and improved sample quality
- High-quality polypropylene guarantees high resistance to chemicals, mechanical stress and temperature extremes
- Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays
- Autoclavable (121?°C, 20?min)
- Available with barcode. Additional details available at: www.eppendorf.com/barcode
Legal Information
Eppendorf is a registered trademark of Eppendorf SE
OptiTrack is a registered trademark of Eppendorf SE
RecoverMax is a registered trademark of Eppendorf SE
g-Safe is a registered trademark of Eppendorf SE
Still not finding the right product?
Explore all of our products under Eppendorf® Deepwell Plate 96/2000μL
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.