Skip to Content
Merck
All Photos(1)

Key Documents

CLS6784

Corning® LSE Digital Water Bath

capacity 6 L, AC/DC input 230 V AC, Schuko plug, AC/DC input, UK plug

Synonym(s):

equipment replacement accessory

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€914.00

€914.00


Check Cart for Availability


Select a Size

Change View
1 EA
€914.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.73

€914.00


Check Cart for Availability

material

stainless steel

manufacturer/tradename

Corning 6784

parameter

5-99 °C temp. range

capacity

6 L

chamber W × D × H

32 cm × 17 cm × 18 cm

external W × D × H

38 cm × 29 cm × 23 cm, H: 33 cm with cover

Looking for similar products? Visit Product Comparison Guide

General description

The Corning LSE Digital Water Bath is a personal-sized bath constructed from corrosion resistant stainless steel. The seamless chamber can accommodate up to 6 liters of water or can serve as a dry bath when using thermal beads. Temperature can be set from between ambient +5 C and 99 C and easily monitored on the digital display. A stainless steel gable cover is also included, which helps retain heat and minimize evaporation.

Features and Benefits


  • Compact design


  • Stainless steel chamber and cover


  • Powerful 500W heater programmed by LED digital controller


  • Precise temperature control by hydraulic thermostat

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service