Skip to Content
Merck
All Photos(1)

Key Documents

Z690619

MyBath mini water bath

AC/DC input 230 V AC (UK plug), capacity 4 L

Synonym(s):

mini water bath, personal incubator bath

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,120.00

€1,120.00


Check Cart for Availability


Select a Size

Change View
1 EA
€1,120.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

€1,120.00


Check Cart for Availability

material

stainless steel chamber

feature

CE compliant
0.1 °C temp. increments
includes 1.5/2.0 mL, 15 mL & 50 mL tube racks

manufacturer/tradename

Benchmark Scientific B2000-4-GB

parameter

Ambient +5-100 °C temp. range (No cooling capacity. Min temp ambient +5 ºC)

W × D × H

7.7 in. × 13.9 in. × 9.9 in.

capacity

4 L

chamber W × D × H

5.3 in. × 9.4 in. × 5.5 in.

Looking for similar products? Visit Product Comparison Guide

General description

Designed with the molecular biology lab in mind, the MyBath mini water bath system is the complete personal water bath. This compact water bath features easy to use controls that allow the user to digitally select and monitor temperature.

Its hinged lid provides a secure, covered environment and can be flipped open (to the rear) or completely and instantly removed at the user′s option. It includes Quick-Cal in-lab user calibration function.

Note: the racks only comes with the 4L model

Features and Benefits

  • Easy to use controls that allow the user to digitally select and monitor temperature
  • Temperature is shown on a large, 3-digit display; Accuracy: ± 0.5 °C. Increments: 0.1 °C. Uniformity: ± 0.2 °C
  • Test tube rack inserts are sold separately
  • Hinged lid provides a secure, covered environment and can be flipped open (to the rear) or completely and instantly removed
  • Drain allows for hassle-free water changes
  • Quik-CAL user calibration function
  • Seamless, stainless steel chamber; the chambers resist rust and have no corners to collect dirt or contamination

Other Notes

The black top supplied is a float and designed to keep the plastic rack from sinking to the bottom (to ensure you don′t burn your hand during removal/insertion). This rack is not supposed to fit all the way to the bottom.

For the two metal racks, the design has been improved by adding handles for easy removal/insertion. These racks will fit all the way to the bottom and will not prevent the lid from closing. Sometimes the legs may need to be adjusted inward to ensure fit.

Legal Information

MyBath is a trademark of Benchmark Scientific, Inc.
Quick-Cal is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service