Skip to Content
Merck
All Photos(1)

Key Documents

Z741416

SB-12 L Shaking Water Bath

AC/DC input 230 V AC, EuroPlug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€3,660.00

€3,660.00


Check Cart for Availability


Select a Size

Change View
1 EA
€3,660.00

About This Item

UNSPSC Code:
41103811
NACRES:
NB.77

€3,660.00


Check Cart for Availability

material

stainless steel chamber

description

shaking water bath

feature

CE compliant

manufacturer/tradename

Benchmark Scientific SB0012-E

temperature measuring range

+5 - 80 °C

parameter

+5-80 °C temp. range
30-200 rpm speed

capacity

12 L

chamber size

13.5 cm (5.3 in.) × 24 cm (9.4 in.) × 14 cm (5.5 in.)

outside W × D × H

31 cm (12.2 in.) × 34.5 cm (13.5 in.) × 30 cm (12 in.)

Looking for similar products? Visit Product Comparison Guide

General description

This compact shaking water bath utilizes the well proven, belt-less motor drive system from our popular Orbi-Shaker series, with the addition of precision temperature control up to 80°C.

The seamless, stainless steel chamber has a 12 L capacity and includes a universal spring-loaded platform for securing 15 & 50 mL test tubes, as well as Erlenmeyer flasks and media bottles up to 1 L.

A hinged and removable lid is also included to reduce energy waste, prevent splashing and divert condensation away from samples.

Easy to use controls allow the user to digitally select and monitor time, temperature and shaking speed, while a constant monitoring system ensures accuracy over each parameter.

Included: Spring platform accepts tubes, bottles and flasks

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service