Skip to Content
Merck
All Photos(1)

Key Documents

CLS431146

Corning® Erlenmeyer cell culture flasks

1 L Erlenmeyer Flask w/ Flat Cap, polycarbonate, sterile, 25/cs

Synonym(s):

Corning Erlenmeyer flasks, cell culture flasks, conical flasks, plastic Erlenmeyer flasks, shaker flasks

Sign Into View Organizational & Contract Pricing

Select a Size

25 EA
€591.00

€591.00


Check Cart for Availability


Select a Size

Change View
25 EA
€591.00

About This Item

UNSPSC Code:
41122104
eCl@ss:
32040501
NACRES:
NB.13

€591.00


Check Cart for Availability

material

clear polycarbonate flask
flat bottom flask
flat cap
polypropylene cap (Easy-Grip flat)
wide-mouth
wide-mouth neck

sterility

sterile

feature

cap
disposable
graduations 50 mL
no baffles

packaging

pack of 1
case of 25

manufacturer/tradename

Corning 431146

flask capacity

1,000 mL

neck diam.

43 mm

suitability

suitable for (shaker culture applications)

Looking for similar products? Visit Product Comparison Guide

General description

Corning® Erlenmeyer Cell Culture Flasks

Corning plain bottom polycarbonate Erlenmeyer culture flasks are sterile, disposable and are ideal for all shaker culture applications as well as liquid handling and storage. Like all Corning flasks, the flasks are certified nonpyrogenic and sterile.

The 125 mL through 1 L Erlenmeyer flasks are available with standard two-position plug seal caps or filtered vent caps. The 2 L and 3 L flasks are available with vent caps.

  • Made from optically clear polycarbonate
  • Ideal for shaker culture applications
  • Flat cap used for a closed liquid tight seal. Easy grip cap is designed to be more ergonomic
  • Sterilized by gamma radiation and certified nonpyrogenic

Features and Benefits

More Robust:
  • Polycarbonate construction: USP Class VI material provides excellent optical clarity and mechanical strength
  • Unlike PETG, flasks will not collapse when autoclaving media or sanitizing waste
  • Unlike glass, flasks will not break when dropped
·
More Reliable:
  • Molded-in-graduations for accuracy
  • Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
  • Individual packaged and radiation sterilized
  • All flasks have the highest Sterility Assurance Level (SAL) of 10-6
  • Certified nonpyrogenic
  • RNase- and DNase-free

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service