Skip to Content
Merck
All Photos(1)

Key Documents

CLS431123

Corning® large volume centrifuge tube

500 mL centrifuge tubes, polypropylene, w/ plug seal cap, sterile, 36/cs

Synonym(s):

Corning® large volume centrifuge tubes, 500 mL centrifuge tubes, 500 ml centrifuge tubes, centrifuge tubes, large volume centrifuge tubes, polypropylene centrifuge tubes

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
€76.20
36 EA
€327.00

€76.20


Check Cart for Availability


Select a Size

Change View
6 EA
€76.20
36 EA
€327.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

€76.20


Check Cart for Availability

material

cap (plugseal)
conical bottom tube
polypropylene

sterility

sterile (non-pyrogenic)

feature

RCF 6000 × g
disposable
graduations 25 ‑ 500 mL

packaging

case of 36
pack of 6

manufacturer/tradename

Corning 431123

parameter

6000 × g max. RCF

capacity

500 mL

tube O.D.

3.76 in.

color

natural

fitting

cap (Plug Seal)

suitability

suitable for (applications requiring large volume centrifugation)

Looking for similar products? Visit Product Comparison Guide

General description

Corning 500 mL polypropylene (PP) centrifuge tubes are ideal for applications requiring large volume centrifugation.
  • Support cushions (Catalog No. CLS431124 for 500 mL centrifuge tubes) must be used with this product unless the centrifuge rotor has appropriate V-bottom cushions
  • High Density Polyethylene plug seal caps
  • Maximum RCF of 6,000 x g
  • Tubes are sterile and certified nonpyrogenic
These polypropylene tubes are ideal for applications requiring large volume centrifugation. Maximum RCF is 6,000 x g. Polyetherimide support cushions provide the necessary support during centrifugation to prevent these large capacity tubes from collapsing.

Support cushions must be used with this product unless the centrifuge rotor has V-bottom holders.

Legal Information

Corning is a registered trademark of Corning, Inc.

recommended

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service